Beli binocular bushnell di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIGHTRON Military WaterProof Highgrade 8X BinocularDeskripsi:-A high performance military binocular with 8x magnification that is portable and durable.-Complete waterproofing design.-The tele-photo type lens structure is used for enabling the compact design.-Magnesium alloy is used for the main body, materializing lightweight and high durability at the same time.-A 100/100 mill scale is built in.atribut:
- Dimension: 25.5cm
- Foot Width Size: EEE
- Pressure Resistant Load: 10±0.1kN
- Reference Weight: approx 1040g (26.0cm model)
- Upper Materials: soft cowhide(unfinished)
- Toecap Materials: steel
- Outsole Materials: 2-layer of sponge and solid rubber
- Bushnell Binoculars NITROatribut:
- Finish Material: Lens = ED lens (full multi-coating), body = resin
- Magnification (times): 10
- Set Content: Hand strap, neck strap, lens cross, special case, instruction manual, warranty card, contact card, genuine product inspection certificate, serial number card
- SIGHTRON Military WaterProof 7X Binocularatribut:
- Width (mm): 110
- Weight (g): 340
- Depth (mm): 120
- Overall Height (mm): 39
- Magnification: 7
- Lens Size (mm): 28
- Field of View: 7.3degree
- View Field of 1000m Destination: 128
- Brightness: 16
- SIGHTRON Binoculars (Compact Type, 8X)Deskripsi:Dach type binoculars that can be folded compactly. The lens uses a magenta coating to increase transmittance and achieve a bright field of view. Elastomer material is used for the exterior, making it easy to use.atribut:
- Material: Lens: Optical glass (magenta coating), Body: ABS resin / elastomer resin
- Width (mm): 107
- Included Accessories: Strap, soft case
- Overall Height (mm): 41
- I.L.K Binocularsatribut:
- Set Contents: Soft case, wipe glasses
- Material: Lens Coating: red color coating, body: aluminum alloy rubber-covered
- Width (mm): 102
- Weight (g): 196
- Depth (mm): 92
- Overall Height (mm): 44
- Magnification: 10
- Lens Size (mm): 25
- Field of View: 5.8 degrees
- Bushnell Digital Night Vision Scapeatribut:
- Package Size (mm): 220x190x99
- RRT Binocularatribut:
- Size: 20 X 50
- Bushnell Outdoor Sensor Camera Trophy Cam (Kamera Pengawas)atribut:
- Image/Format: Still image (JPG format), Movie (MP4 Format)
- Svbony HD Binocular HuntingDeskripsi:SV47 Binoculars with BAK4 Prism FMC Lens HD Professional Binoculars for Bird Watching Outdoor Sports GamesTripod Adapter Interface : YesType of Prism : Roof Bak4Unit Dimension (mm) : 153x128x51Water Proof : IPX7atribut:
- Power: 10x
- Lens: FMC
- Resolution (inch): 5.6
- Range (m): 4.5
- Distance (m): 101
- Angle (⁰): 5.8
- Diopter Comp.: ±3D
- Diopter System: Right Ocular
- Distance (ft): 304
- Exit Pupil (mm): 4.2
- Eye Relief (mm): 16.9
- Eyecups: Twist-up
- Eyepiece Diameter (mm): 19.5
- Focus System: Cent.
- Focusing Lens: Int.
- Interpupillary Dist. (mm): 55to75
- Nitrogen Filled: Yes
- Obj. Lens Dia. (mm): 42
- Prism Coating: Aluminizing
- Range (ft): 14.8
- APEXEL Binoculars High Clarity Night VisionDeskripsi:Ketika sedang melakukan kegiatan outdoor seperti hiking atau menonton acara olahraga luar ruangan, kegunaan teropong sangatlah membantu perihal melihat jarak jauh. Untuk itu, hadirlah teropong binokular yang satu ini dengan ukuran ringkas serta mudah dibawa ke mana-mana. Memiliki pembesaran sampai 60 kali membuat binokular ini wajib Anda miliki. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x APEXEL Teropong Binoculars High Clarity Night Vision 60x60 - APS-60X601 x Tali Strap1 x Kain Microfiber1 x Tas Penyimpanan1 x Panduan Penggunaanatribut:
- Body Material: Plastic ABS
- Color: Black
- Dimensions (cm): 18x14.5x6
- Exit Pupil Diameter (mm): 5.0
- Eyepiece Lens Diameter (mm): 16
- Field of View (m): 8 FT AT/160000
- Objective Lens Diameter (mm): 35
- Optical Zoom: 10x Magnification
- Packaging Dimension: 20x9x18
- View Distance (m): 5-3000
- SIGHTRON BinocularDeskripsi:Compact zoom binoculars with an objective lens diameter of 21 mm and a magnification of 10 to 30 times. ・ Two body colors, pearl white and wine red, are available. Multi-use binoculars that can be used for a wide range of purposes from concerts, stadium watching, travel, hiking to wildlife observation. The objective lens and eyepiece are coated to improve light transmittance to ensure a bright and sharp field of view in any scene. A zoom type with a magnification of 10 to 30 times is adopted. You can capture an object at 10x wide field of view and zoom up to 30x high magnification at once.atribut:
- Color: Pearlho.Wight
- Mass (g): About 200
- Lens Diameter (Φmm): (Objective) 21
- Magnification (times): 10-30 (zoom type)
- Eye Relief (mm): 9~8
- Real Field of View (°): 3.15~1.42
- TRUSCO Number: 125-8867
- GVDA Mini Night Vision BinocularDeskripsi:GVDA Mini Night Vision Binocular Camera DigitalAlat ini dapat membantu anda untuk membantu anda dalam perburuan malam hari dengan bantuan kamera infra merah. Selain itu alat ini juga dapat merekam dalam kondisi terang, cukup pilih mode yang diperlukan. Dengan kemampuan merekam dan foto yang dapat membantu anda mengabadikan momen petualangan anda. Sangat cocok digunakan untuk : Perburuan, Keamanan, Camping, Menjelajah gua, Pemancingan malam, Fotografi dan lain sebagainya.atribut:
- Aperture: F 1.2, f = 25 mm, Automatic IR filter
- Auto Power Off (minute): 1/3/5/10 (optional)
- Battery Type: Lithium Rechargeable Battery
- Color Special Effects: Color, black, white, luminous green, infrared light
- Date Stamp: Supports setting date and time
- Display Screen (inch): 2.4 (Inner Screen)
- Display Screen (pixel): 720 x 320 TFT LCD
- Infrared Light: 3W, 850 nm strong infrared, 7-level infrared adjustment
- Language Option: 12 languages
- Lens Angle Diameter (mm): 24
- Lens Angle FOV (°): 10
- Operating Temperature (°C): -20 to +60
- Power Supply (mAh): 2600
- Still Image Size (MP): 12/8/5/3/2/1/VGA
- Storage Media: Micro SD card, max support 32 GB (card not included)
- Storage Temperature (°C): -30 to +60
- USB interface: Type-C
- Video Size: 1080P(1440x1080@30FPS)/960P(1280*960@30FPS)/VGA (640*480@30FPS)
- Viewing Distance in Darkness (m): 250-300
- Nikon Binocularatribut:
- Size: 10x50
- Nikon Binocular Zoomatribut:
- Color: Black
- Width (mm): 109
- Thickness (mm): 51
- Height (mm): 123
- Mass (g): 305
- Brightness: 9.6 (8 times)
- Eye Relief (mm): 13.0 (8 times)
- Interpupillary Distance Adjustment Range (mm): 56 to 72
- Magnification (times): 8 to 24
- Minimum Focusing Distance: 4.0m
- Objective Lens Effective Diameter (mm): 25
- Pupil diameter (Φmm): 3.1 (8 times)
- Real Field of View (°): 4.6⁰ (8x)
- Visibility: (Apparent) 35.6°, 80m (at 1000m) (8 times)
- Sellery Hedge Shears (Gunting Pagar Tanaman)Deskripsi:> Heat treated carbon steel waved blades> Teflon coating for easier cutting, rust resistance (66-172) and non gumming effect (66-166)> Micro adjust blade tension equiped (66-166)> Cushion grip handle (66-172)
- APEXEL Binoculars CompactDeskripsi:Teropong binokular ini dapat digunakan untuk mendukung beragam aktivitas seperti memantau burung di hutan, menonton konser, hingga melihat pertandingan olahraga. Alat ini dapat memperbesar objek yang jauh agar dapat dilihat dengan sangat jelas. Miliki binokular dari APEXEL ini sekarang juga! Rincian yang Anda dapatkan untuk pembelian produk ini:1 x APEXEL Teropong Binoculars Compact Zoom 8x21 - APS-8X211 x Kain Microfiber1 x Kantong Penyimpanan1 x Panduan Penggunaan
- PROMEK Dispenser Jus (Dispenser)atribut:
- Voltage (V): 220
- Frequency (Hz): 50
Daftar Harga binocular bushnell Terbaru November 2026
| SIGHTRON Military WaterProof Highgrade 8X Binocular | Rp11.999.900 |
| Bushnell Binoculars NITRO | Rp11.999.900 |
| SIGHTRON Military WaterProof 7X Binocular | Rp3.199.900 |
| BARSKA Binocular | Rp1.199.900 |
| SIGHTRON Binoculars (Compact Type, 8X) | Rp699.900 |
| I.L.K Binoculars | Rp839.900 |
| Bushnell Digital Night Vision Scape | Rp36.999.900 |
| RRT Binocular | Rp1.099.900 |
| Bushnell Outdoor Sensor Camera Trophy Cam (Kamera Pengawas) | Rp7.799.900 |
| Svbony HD Binocular Hunting | Rp1.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































/cwP106564464-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Bushnell%20Outdoor%20Sensor%20Camera%20Trophy%20Cam%20(Kamera%20Pengawas)/aoP108194384-1.jpg)






/P102119259-1.jpg)

/fsP108226568-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)